- 3/4" Dia
- 3/4" Shank Dia
- 2 Flutes
features
- Center cutting allows you to plunge into the material
- Deeper and longer gullets for additional chip capacity
- Makes an ideal slotting tool
- Cobalt is a premium high speed steel with high heat and abrasion resistance
- Cobalt can be run 10% faster than high speed steel end mills
| No. of Flutes | 2 |
| Radius | N/A |
| Shank Diameter | 3/4 in |
| Overall Length | 3.875 in |
| Finish | Bright |
| Material | Cobalt |
| Diameter of Mill | 3/4 in |
| Length of Cut | 1 5/16 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355946824 |

