- 7/8" Size
- 0.7495" Shank Diameter
- 8 Flutes
- 2 5/8" Flute Length
- 10" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Reamer Style | Straight Flute Reamer |
| Shank Diameter | 0.7495 in |
| No. of Flutes | 8 |
| Overall Length | 10 in |
| Flute Length | 2 5/8 in |
| Reamer Size | 7/8" |
| Shank Type | Straight Shank |
| Chamfer | 45 ° |
| Size (text) | 7/8 in |
| Size Type | Fractional, Equal Ends |
| Type | Straight Flute |
| Material | HSS |
| Weight | 0.1 LB |

