- 52 Size
- 0.0585" Shank Diameter
- 4 Flutes
- 1/2" Flute Length
- 2 1/2" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Size Type | Wire |
| Reamer Style | Straight Flute Reamer |
| Shank Diameter | 0.0585 in |
| Type | Straight Flute |
| Shank Type | Straight Shank |
| Reamer Size | #52 |
| Overall Length | 2.5 in |
| No. of Flutes | 4 |
| Chamfer | 45 ° |
| Material | HSS |
| Flute Length | 1/2 in |
| Size (text) | 52 |
| Weight | 0.1 LB |

