- 1" Dia
- 1" Shank Dia
- 4" Cut Length
- 6 1/2" Overall Length
features
- Cobalt is a premium high speed steel with high heat and abrasion resistance
- Noncenter-cutting end mill
- Tooth form allows the tool to run cooler and is most effective for cuts on high-tensile steels
- Remove more material in less time and requires less horsepower
| Finish | None |
| Overall Length | 6.5 in |
| Diameter of Mill | 1 in |
| Length of Cut | 4 in |
| Radius | N/A |
| Shank Diameter | 1 in |
| Weight | 0.6 LB |
| EAN or UPC | 662355972984 |

