- 6 Pieces
- 1/8-27
- 1/4-18
- 3/8-18
- 1/2-14
| Blank Construction | USCTI Table 311 |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Interrupted Thread | No |
| Shank End Feature | Square |
| Tap Type | Pipe |
| Spiral Point | No |
| Truncated Threads | No |
| Weight | 3.42 LB |
| Blank Construction | USCTI Table 311 |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Interrupted Thread | No |
| Shank End Feature | Square |
| Tap Type | Pipe |
| Spiral Point | No |
| Truncated Threads | No |
| Weight | 3.42 LB |