- 1" Flat Wood Boring Bit
- 6 1/4" Overall Length
- 1/4" Hex Shank
| Cutting Dia. | 1 in |
| Overall Length | 6.25 in |
| Shank Size Symbol | 1/4 in Hex |
| Material | Steel |
| Applicable Materials | Soft & Hard Wood, Plywood, Drywall |
| Weight | 0.6 LB |
| Cutting Dia. | 1 in |
| Overall Length | 6.25 in |
| Shank Size Symbol | 1/4 in Hex |
| Material | Steel |
| Applicable Materials | Soft & Hard Wood, Plywood, Drywall |
| Weight | 0.6 LB |