- 3/8" Flat Wood Boring Bit
- 6 1/4" Overall Length
- 1/4" Hex Shank
| Cutting Dia. | 0.375 in |
| Overall Length | 6.25 in |
| Material | Forged Steel |
| Shank Size Symbol | 1/4 in Hex |
| Weight | 0.0 LB |
| Cutting Dia. | 0.375 in |
| Overall Length | 6.25 in |
| Material | Forged Steel |
| Shank Size Symbol | 1/4 in Hex |
| Weight | 0.0 LB |