- Conduit Bending
features
- Large, easy to read vials
- Improves bending accuracy and prevents “dog-legs”
- Three rare earth magnets and screw attachment deliver superior holding strength
- Compact, torpedo design with V-groove allows easy mounting on conduit or pipe
- Vial windows on top of level provide comfortable viewing from all sides
- Aluminum alloy and anodized construction for a durable, water resistant, and lightweight level
| Type | Conduit Bending |
| Mounting | Screw Attachment, Magnet, V-Groove |
| Width | 1.8 in |
| Length | 6 1/2 in |
| Depth | 3/4 in |
| Magnetic | Yes |
| Weight | 0.4 LB |

