- Laser
features
- Large, easy-to-read vials
- Compact, professional-grade torpedo level
- Improves bending accuracy and prevents “no-dogs”
- Three rare earth magnetic provide superior holding strength
- Laser projects beam for easy alignment of objects (80+ yard range laser)
- Offsets and calculations permanently laser engraved onto level
- Includes (2) N Cell batteries
| Magnetic | Yes |
| Type | Laser |
| Mounting | Screw Attachment, Magnet, V-Groove |
| Depth | 3/4 in |
| Length | 6 1/8 in |
| Width | 1 1/8 in |
| Weight | 0.6 LB |

