- 0.75 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Thread Type | UNF-3A |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 10450 lbf |
| Liner | N/A |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 7⁰ |
| Inside Ring Width | 0.875 in, 22 mm |
| Housing Width | 0.687 in |
| Ball Dia. | 1.312 in, 33 mm |
| Ball Material | 52100 Alloy Steel |
| Threads per Inch | 16 |
| Ball Flat Dia. | 1.01 in |
| Thread Direction | Left-Handed |
| Misalignment Range | ±5° |
| Bore Size | 0.750 in - 3/4 in |
| Right / Left Hand | Left Hand |
| Grade | Precision |
| Head Diameter | 1 3/4 in |
| Head Dia. | 1.75 in, 44 mm |
| Head Width | 0.687 in, 17 mm |
| Length Through Bore | 0.875 in |
| Type | Male Spherical Plain Rod End |
| Thread Pitch | N/A |
| Total Height | 3.75 in, 95 mm |
| Lubrication Type | Non-Lubricatable |
| Insert Material | Brass |
| Lubrication | Non-Relubricatable |
| I.D. | 0.75 in, 19 mm |
| Static Load Rating | 11300 lbf, 50265 N |
| Series | Heim® |
| Shaft Height | 2.875 in, 73 mm |
| Housing Material | Carbon Steel |
| Thread Size | 0.75-16 |
| Thread Length | 1.75 in, 44 mm |
| Inch/Metric | Inch |
| Weight | 0.64 LB |
| EAN or UPC | 637400155742 |

