- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Operating Temperature [Max] | 300 ⁰F |
| Ball Material | 52100 Alloy Steel |
| Ball Dia. | 1.312 in, 33.32 mm |
| Insert Material | N/A |
| Spherical Diameter | 1.312 in |
| Type | Spherical |
| Inner Ring Width | 7/8 in |
| Series | Heim® |
| O.D. | 1.563 in, 39.69 mm |
| Angle of Misalignment | 7 degrees |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Flat Dia. | 0.98 in |
| Static Load Rating [Max] | 103000 lbf |
| Self-Lubricating | No |
| Style | Two Piece - Metal to Metal |
| Outside Ring Width | 0.703 in, 17.86 mm |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Static Load Rating | 43000 lbf, 191273 N |
| Inch/Metric | Inch |
| Axial Static Load Rating | 44973 lbf |
| Outer Ring Width | 0.703 in |
| Lubrication Type | Requires Relubrication |
| I.D. | 0.875 in, 22.22 mm |
| Housing Bore Size [Min] | 1.563 in |
| Operating Temperature [Min] | -30 ⁰F |
| Weight | 0.27 LB |
| EAN or UPC | 637400156831 |

