- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Style | Two Piece - Metal to Metal |
| Enclosure | Open |
| Static Load Rating | 11200 lbf, 49820 N |
| Self-Lubricating | No |
| Axial Static Load Rating | 13841 lbf |
| O.D. | 1 in, 25.4 mm |
| Static Load Rating [Max] | 26900 lbf |
| Type | Spherical |
| Angle of Misalignment | 7 degrees |
| Ball Flat Dia. | 0.6 in |
| I.D. | 0.5 in, 12.7 mm |
| Housing Bore Size [Min] | 1 in |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Ball Material | 52100 Alloy Steel |
| Outer Ring Width | 0.39 in |
| Inch/Metric | Inch |
| Inner Ring Width | 1/2 in |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.39 in, 9.91 mm |
| Material | 52100 Bearing Quality Steel |
| Series | Heim® |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Operating Temperature [Min] | -30 ⁰F |
| Spherical Diameter | 0.781 in |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Dia. | 0.781 in, 19.84 mm |
| Weight | 0.07 LB |
| EAN or UPC | 637400156947 |

