- 0.625 in Inner Diameter
- 1.188 in Outer Diameter
- Open Enclosure
- 440C Stainless Steel Material
| Static Load Rating | 21800 lbf, 96971 N |
| Enclosure | Open |
| Housing Bore Size [Min] | 1.188 in |
| I.D. | 0.625 in, 15.88 mm |
| Lubrication Type | Requires Relubrication |
| Style | Two Piece - Metal to Metal |
| Inch/Metric | Inch |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Angle of Misalignment | 7 degrees |
| Series | Heim® |
| Axial Static Load Rating | 5688 lbf |
| Ball Dia. | 0.968 in, 24.59 mm |
| Material | 440C Stainless Steel |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Type | Spherical |
| Operating Temperature [Max] | 300 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| O.D. | 1.188 in, 30.16 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400157593 |

