- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Angle of Misalignment | 7 degrees |
| Enclosure | Open |
| Self-Lubricating | No |
| Outer Ring Width | 19/32 in |
| Inch/Metric | Inch |
| Inner Ring Width | 3/4 in |
| Static Load Rating [Max] | 48000 lbf |
| Operating Temperature [Min] | -30 ⁰F |
| I.D. | 0.75 in, 19.05 mm |
| Material | 440C Stainless Steel |
| Ball Dia. | 1.187 in, 30.15 mm |
| Axial Static Load Rating | 8000 lbf |
| Lubrication Type | Requires Relubrication |
| Static Load Rating | 31800 lbf, 141453 N |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Outside Ring Width | 0.593 in, 15.06 mm |
| Series | Heim® |
| Housing Bore Size [Min] | 1.438 in |
| Type | Spherical |
| Style | Two Piece - Metal to Metal |
| Operating Temperature [Max] | 300 ⁰F |
| O.D. | 1.438 in, 36.51 mm |
| Outer Race Material | 300 Series Stainless Steel |
| Ball Flat Dia. | 0.92 in |
| Spherical Diameter | 1 3/16 in |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Insert Material | N/A |
| Weight | 0.21 LB |
| EAN or UPC | 637400157616 |

