- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 0.281 in |
| Operating Temperature [Max] | 300 ⁰F |
| Lubrication Type | Requires Relubrication |
| Material | 440C Stainless Steel |
| O.D. | 0.563 in, 14.29 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Ball Flat Dia. | 0.293 in |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Type | Spherical |
| Outer Race Material | 300 Series Stainless Steel |
| Outer Ring Width | 0.218 in |
| Outside Ring Width | 0.218 in, 5.54 mm |
| Insert Material | N/A |
| Static Load Rating | 4000 lbf, 17793 N |
| Series | Heim® |
| Style | Two Piece - Metal to Metal |
| Ball Dia. | 0.406 in, 10.31 mm |
| Axial Static Load Rating | 1081 lbf |
| Angle of Misalignment | 7 degrees |
| Self-Lubricating | No |
| Operating Temperature [Min] | -30 ⁰F |
| Spherical Diameter | 0.406 in |
| Static Load Rating [Max] | 4400 lbf |
| I.D. | 0.19 in, 4.83 mm |
| Housing Bore Size [Min] | 0.563 in |
| Enclosure | Open |
| Weight | 0.02 LB |
| EAN or UPC | 637400157678 |

