- 5/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 11/16 in |
| Material | 52100 Bearing Quality Steel |
| Liner Material | Brass |
| Insert Material | N/A |
| Series | Heim® |
| Outside Ring Width | 0.687 in, 17.45 mm |
| Enclosure | Open |
| Spherical Diameter | 1.178 in |
| Axial Static Load Rating | 7059 lbf |
| Type | Spherical |
| I.D. | 0.625 in, 15.88 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Dia. | 1.187 in, 30.15 mm |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Static Load Rating [Max] | 25700 lbf |
| Self-Lubricating | No |
| Inch/Metric | Inch |
| O.D. | 1.563 in, 39.69 mm |
| Angle of Misalignment | 8 degrees |
| Static Load Rating | 25700 lbf, 114319 N |
| Style | Four Piece - Metal to Metal |
| Housing Bore Size [Min] | 1.563 in |
| Inner Ring Width | 7/8 in |
| Lubrication Type | Requires Relubrication |
| Ball Flat Dia. | 0.789 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel |
| Operating Temperature [Min] | -30 ⁰F |
| Weight | 0.33 LB |
| EAN or UPC | 637400158002 |

