- 3/4" ID x 2 1/4" OD x 1 1/4" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Ball Dia. | 1.625 in, 41.28 mm |
| Series | Heim® |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Style | Four Piece - Metal to Metal |
| O.D. | 2.25 in, 57.15 mm |
| Enclosure | Open |
| Self-Lubricating | No |
| Spherical Diameter | 1 5/8 in |
| I.D. | 0.75 in, 19.05 mm |
| Inside Ring Width | 1.25 in, 31.75 mm |
| Operating Temperature [Min] | -30 ⁰F |
| Operating Temperature [Max] | 300 ⁰F |
| Insert Material | N/A |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Type | Spherical |
| Lubrication Type | Requires Relubrication |
| Inner Ring Width | 1 1/4 in |
| Ball Flat Dia. | 1.038 in |
| Static Load Rating [Max] | 47600 lbf |
| Angle of Misalignment | 9 degrees |
| Static Load Rating | 47600 lbf, 211735 N |
| Liner Material | Brass |
| Outer Ring Width | 15/16 in |
| Ball Material | 52100 Alloy Steel, Heat Treated |
| Axial Static Load Rating | 13178 lbf |
| Weight | 0.97 LB |
| EAN or UPC | 637400158019 |

