- 1" ID x 2 3/8" OD x 1 1/8" Inner Ring Width
- 7/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 1 1/8 in |
| Liner Material | Brass |
| Operating Temperature [Min] | -30 ⁰F |
| O.D. | 2.375 in, 60.32 mm |
| Static Load Rating [Max] | 48200 lbf |
| Angle of Misalignment | 6.5 degrees |
| Insert Material | Brass |
| Ball Material | 52100 Alloy Steel |
| Inside Ring Width | 1.125 in, 28.58 mm |
| Self-Lubricating | No |
| Outside Ring Width | 0.875 in, 22.22 mm |
| Axial Static Load Rating | 13168 lbf |
| Outer Ring Width | 7/8 in |
| Ball Flat Dia. | 1.345 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Inch/Metric | Inch |
| Series | Heim® |
| Spherical Diameter | 1 3/4 in |
| Ball Dia. | 1.75 in, 44.45 mm |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 48200 lbf, 214404 N |
| I.D. | 1 in, 25.4 mm |
| Housing Bore Size [Min] | 2.375 in |
| Operating Temperature [Max] | 300 ⁰F |
| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Style | Four Piece - Metal to Metal |
| Weight | 0.94 LB |
| EAN or UPC | 637400158026 |

