- 1 3/16" ID x 2 5/8" OD x 1 1/4" Inner Ring Width
- 1" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating | 63000 lbf, 280238 N |
| I.D. | 1.188 in, 30.16 mm |
| Outer Ring Width | 1 in |
| Outside Ring Width | 1 in, 25.4 mm |
| Type | Spherical |
| Liner Material | Brass |
| Operating Temperature [Min] | -30 ⁰F |
| Angle of Misalignment | 6 degrees |
| Spherical Diameter | 2 in |
| Inner Ring Width | 1 1/4 in |
| Insert Material | N/A |
| Operating Temperature [Max] | 300 ⁰F |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 2 in, 50.8 mm |
| Housing Bore Size [Min] | 2.625 in |
| Static Load Rating [Max] | 63000 lbf |
| Inside Ring Width | 1.25 in, 31.75 mm |
| O.D. | 2.625 in, 66.68 mm |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Enclosure | Open |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| Ball Flat Dia. | 1.562 in |
| Axial Static Load Rating | 17198 lbf |
| Material | 52100 Bearing Quality Steel |
| Style | Four Piece - Metal to Metal |
| Self-Lubricating | No |
| Weight | 1.27 LB |
| EAN or UPC | 637400158033 |

