- 1 1/2" ID x 3 1/4" OD x 1 1/2" Inner Ring Width
- 1 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| O.D. | 3.25 in, 82.55 mm |
| Self-Lubricating | No |
| Type | Spherical |
| Static Load Rating | 98000 lbf, 435926 N |
| Material | 52100 Bearing Quality Steel |
| Outer Ring Width | 1 1/4 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel |
| Lubrication Type | Requires Relubrication |
| Ball Dia. | 2.5 in, 63.5 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 300 ⁰F |
| Outside Ring Width | 1.25 in, 31.75 mm |
| Spherical Diameter | 2 1/2 in |
| Housing Bore Size [Min] | 3.25 in |
| Ball Flat Dia. | 2 in |
| Style | Four Piece - Metal to Metal |
| Angle of Misalignment | 5 degrees |
| Axial Static Load Rating | 26873 lbf |
| Enclosure | Open |
| Inside Ring Width | 1.5 in, 38.1 mm |
| Operating Temperature [Min] | -30 ⁰F |
| Series | Heim® |
| Liner Material | Brass |
| I.D. | 1.5 in, 38.1 mm |
| Static Load Rating [Max] | 98000 lbf |
| Inner Ring Width | 1 1/2 in |
| Weight | 2.38 LB |
| EAN or UPC | 637400052508 |

