- 1/4" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Operating Temperature [Min] | -30 ⁰F |
| I.D. | 0.25 in, 6.35 mm |
| Angle of Misalignment | 8 degrees |
| Outside Ring Width | 0.281 in, 7.14 mm |
| O.D. | 0.75 in, 19.05 mm |
| Ball Flat Dia. | 0.346 in |
| Inner Ring Width | 3/8 in |
| Enclosure | Open |
| Axial Static Load Rating | 1249 lbf |
| Material | 52100 Bearing Quality Steel |
| Self-Lubricating | No |
| Outer Ring Width | 0.281 in |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 0.515 in, 13.08 mm |
| Static Load Rating [Max] | 5245 lbf |
| Type | Spherical |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Style | Four Piece - Metal to Metal |
| Lubrication Type | Requires Relubrication |
| Spherical Diameter | 0.51 in |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| Liner Material | Brass |
| Housing Bore Size [Min] | 0.75 in |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Static Load Rating | 5245 lbf, 23331 N |
| Weight | 0.04 LB |
| EAN or UPC | 637400158064 |

