- 5/16" ID x 7/8" OD x 7/16" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 0.618 in |
| Static Load Rating [Max] | 6550 lbf |
| Lubrication Type | Requires Relubrication |
| Axial Static Load Rating | 1682 lbf |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 0.313 in, 7.94 mm |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Liner Material | Brass |
| Angle of Misalignment | 9 degrees |
| Ball Dia. | 0.625 in, 15.88 mm |
| Style | Four Piece - Metal to Metal |
| Material | 52100 Bearing Quality Steel |
| Self-Lubricating | No |
| Static Load Rating | 6550 lbf, 29136 N |
| Type | Spherical |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Outside Ring Width | 0.313 in, 7.95 mm |
| Ball Flat Dia. | 0.438 in |
| Outer Ring Width | 5/16 in |
| Series | Heim® |
| Operating Temperature [Min] | -30 ⁰F |
| Ball Material | 52100 Alloy Steel |
| Inch/Metric | Inch |
| Enclosure | Open |
| Inner Ring Width | 7/16 in |
| Insert Material | N/A |
| Housing Bore Size [Min] | 0.875 in |
| O.D. | 0.875 in, 22.22 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637400158071 |

