- 3/8" ID x 1" OD x 1/2" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Style | Four Piece - Metal to Metal |
| Inch/Metric | Inch |
| Series | Heim® |
| Static Load Rating [Max] | 11100 lbf |
| Static Load Rating | 8605 lbf, 38277 N |
| Inner Ring Width | 1/2 in |
| Ball Material | 52100 Alloy Steel |
| O.D. | 1 in, 25.4 mm |
| Liner Material | Brass |
| Operating Temperature [Min] | -30 ⁰F |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Flat Dia. | 0.508 in |
| Angle of Misalignment | 8 degrees |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 0.718 in, 18.24 mm |
| Spherical Diameter | 0.713 in |
| Lubrication Type | Requires Relubrication |
| Axial Static Load Rating | 2320 lbf |
| Housing Bore Size [Min] | 1 in |
| Outer Ring Width | 3/8 in |
| Type | Spherical |
| Material | 52100 Bearing Quality Steel |
| Self-Lubricating | No |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Enclosure | Open |
| I.D. | 0.375 in, 9.52 mm |
| Outside Ring Width | 0.375 in, 9.52 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400158088 |

