- 7/16" ID x 1 3/16" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1.188 in, 30.16 mm |
| Series | Heim® |
| Inch/Metric | Inch |
| Liner Material | Brass |
| Spherical Diameter | 0.806 in |
| Operating Temperature [Min] | -30 ⁰F |
| Inner Ring Width | 9/16 in |
| Insert Material | N/A |
| Static Load Rating | 11100 lbf, 49375 N |
| Outside Ring Width | 0.437 in, 11.1 mm |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Operating Temperature [Max] | 300 ⁰F |
| Static Load Rating [Max] | 11100 lbf |
| Ball Material | 52100 Alloy Steel |
| Outer Ring Width | 7/16 in |
| Housing Bore Size [Min] | 1.188 in |
| Ball Flat Dia. | 0.578 in |
| Type | Spherical |
| Style | Four Piece - Metal to Metal |
| Lubrication Type | Requires Relubrication |
| Ball Dia. | 0.812 in, 20.62 mm |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.438 in, 11.11 mm |
| Angle of Misalignment | 6.5 degrees |
| Enclosure | Open |
| Axial Static Load Rating | 3061 lbf |
| Self-Lubricating | No |
| Weight | 0.12 LB |
| EAN or UPC | 637400158095 |

