- 1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width
- 17/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Axial Static Load Rating | 4303 lbf |
| Insert Material | N/A |
| Angle of Misalignment | 7.5 degrees |
| Self-Lubricating | No |
| I.D. | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating [Max] | 15600 lbf |
| Ball Flat Dia. | 0.627 in |
| Static Load Rating | 15600 lbf, 69392 N |
| Enclosure | Open |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Type | Spherical |
| Inside Ring Width | 0.687 in, 17.45 mm |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Operating Temperature [Min] | -30 ⁰F |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| Lubrication Type | Requires Relubrication |
| Inner Ring Width | 11/16 in |
| Liner Material | Brass |
| Housing Bore Size [Min] | 1.313 in |
| Style | Four Piece - Metal to Metal |
| Outer Ring Width | 17/32 in |
| Outside Ring Width | 0.531 in, 13.49 mm |
| Spherical Diameter | 0.931 in |
| O.D. | 1.313 in, 33.34 mm |
| Ball Dia. | 0.937 in, 23.8 mm |
| Weight | 0.18 LB |
| EAN or UPC | 637400158101 |

