Heim Bearings
LSS3
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #101992771
- 0.190" ID x 5/8" OD x 0.281" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| I.D. | 0.19 in, 4.83 mm |
| Liner Material | Aluminum Bronze |
| Self-Lubricating | No |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Housing Bore Size [Min] | 0.563 in |
| Inner Ring Width | 0.281 in |
| Outside Ring Width | 0.218 in, 5.54 mm |
| Ball Material | 52100 Alloy Steel |
| O.D. | 0.563 in, 14.29 mm |
| Spherical Diameter | 0.406 in |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Requires Relubrication |
| Type | Spherical |
| Axial Static Load Rating | 891 lbf |
| Static Load Rating | 2750 lbf, 12233 N |
| Style | Four Piece - Metal to Metal |
| Operating Temperature [Min] | -30 ⁰F |
| Static Load Rating [Max] | 2750 lbf |
| Ball Flat Dia. | 0.293 in |
| Angle of Misalignment | 7 degrees |
| Enclosure | Open |
| Outer Ring Width | 3/16 in |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Ball Dia. | 0.406 in, 10.31 mm |
| Insert Material | N/A |
| Series | Heim® |
| Weight | 0.02 LB |
| EAN or UPC | 637400157937 |
