Heim Bearings
LSS6
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #101997757
- 3/8" ID x 1" OD x 1/2" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Angle of Misalignment | 7.5 degrees |
| Material | 52100 Bearing Quality Steel |
| Style | Four Piece - Metal to Metal |
| Self-Lubricating | No |
| O.D. | 0.813 in, 20.64 mm |
| Static Load Rating | 7150 lbf, 31805 N |
| Static Load Rating [Max] | 7150 lbf |
| Housing Bore Size [Min] | 0.813 in |
| Ball Flat Dia. | 0.517 in |
| Inner Ring Width | 1/2 in |
| Spherical Diameter | 0.656 in |
| Liner Material | Aluminum Bronze |
| Series | Heim® |
| Enclosure | Open |
| Outer Ring Width | 3/8 in |
| Lubrication Type | Requires Relubrication |
| Ball Dia. | 0.625 in, 15.88 mm |
| Inch/Metric | Inch |
| Inside Ring Width | 0.406 in, 10.31 mm |
| Axial Static Load Rating | 1956 lbf |
| Ball Material | 52100 Alloy Steel |
| I.D. | 0.375 in, 9.52 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Outside Ring Width | 0.312 in, 7.92 mm |
| Type | Spherical |
| Operating Temperature [Min] | -30 ⁰F |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Insert Material | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 637400157968 |
