Heim Bearings
LSS8
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #101991763
- 1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width
- 17/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 17/32 in |
| Self-Lubricating | No |
| Ball Material | 52100 Alloy Steel |
| Series | Heim® |
| O.D. | 1 in, 25.4 mm |
| Insert Material | N/A |
| Type | Spherical |
| Enclosure | Open |
| Liner Material | Aluminum Bronze |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Bore Size [Min] | 1 in |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Axial Static Load Rating | 3056 lbf |
| Static Load Rating | 11200 lbf, 49820 N |
| Material | 52100 Bearing Quality Steel |
| Ball Flat Dia. | 0.642 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 11200 lbf |
| I.D. | 0.5 in, 12.7 mm |
| Spherical Diameter | 0.813 in |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Min] | -30 ⁰F |
| Outside Ring Width | 0.39 in, 9.91 mm |
| Ball Dia. | 0.781 in, 19.84 mm |
| Style | Four Piece - Metal to Metal |
| Angle of Misalignment | 7 degrees |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Inner Ring Width | 11/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 637400157982 |
