- 300 ml Container
description
- LOCTITE® SI 5049 is a clear, smooth, thixotropic, room temperature vulcanizing (RTV) acetoxy silicone paste which creates a tough, watertight, mildew-resistant seal for potting, sealing or coating applications. It withstands temperature extremes of -29.2 °F to +399.2 °F (-34 °C to +204 °C) and forms a weatherproof bond to materials such as glass, ceramics, aluminum, primed steel and some plastics.
applications
- Forms a weatherproof bond to materials like glass, ceramic, aluminum, primed steel and some plastics
- Seals bathtubs, sinks, fixtures, showers, etc.
- Applications where mildew is problematic
features
- Withstands water contact 2 hr after application
- Highly resistant to UV light
- Creates a tough, watertight, mildew resistant seal
- Suitable for potting, sealing or coating applications
- Excess material easily removed with non-polar solvents
- Excess cured material can be removed with a knife or single edge razor blade
| Temperature Range [Min] | -30 °F |
| VOC Content | 3.9 |
| Container Size | 300 ml |
| Tack Range Time [Min] | 10 min |
| Container Type | Cartridge |
| Color | Red |
| Temperature Range [Max] | 250 °F |
| Cure By-Product | Acetoxy |
| Origin | Mildew Resistant Sealants |
| Caulk/Sealant Type | Mildew Resistant |
| Weight | 0.94 LB |
| EAN or UPC | 79340438682 |

