- Insulating And Sealing Tape
- 1 in Width
- 120 in Length
- Black Color
description
- LOCTITE® SI 5075 is a non-sticky, self-fusing, multi-purpose wrap for tape-based repair situations. Offering a tensile shear strength of 50 kg/cm², the tape stretches to three times its size and seals instantly. It is resistant to UV, salt water, fuels and acids. LOCTITE SI 5075 also offers dielectric strength up to 15kV/mm and a service temperature range of -54 to +260°C.
features
- Reliable, temporary repairs on a variety of substrates
- Sealing and insulating silicone rubber wrap
- Self-fusing
- Resistant to UV, salt water, fuels and acids
| Material | Silicon |
| Length | 120 in |
| Width | 1 in |
| Temperature Range [Min] | -65 °F |
| Application | Automotive, Make Temporary Repairs on Virtually any Surface Used in Industrial, Automotive and Marine Industries |
| Liquid Pressure Range | 0 to 700 psi |
| Color | Black |
| Thickness | 0.5 mm |
| Family Name | Insulating and Sealing Wrap |
| Temperature Range [Max] | 300 °F |
| Type | Insulating And Sealing Tape |
| Weight | 0.11 LB |
| EAN or UPC | 79340001305 |

