- Gray, Off White, Black Color
description
- LOCTITE® EA 445 is a gray, 2-part, room temperature cure, epoxy adhesive paste used for high strength, permanent bonding of metals, ceramics, concrete, wood and most plastics. This product can withstand temperatures of up to +180 °F (+80 °C). Typical applications include the production, maintenance and prototype bonding of metals, ceramics, concrete, wood, glass and most plastics.
features
- Repair, fill and seal holes, cracks and worn surfaces
- May be drilled, tapped, sanded or machined and painted after cure
- Bonds virtually any material (not recommended for polyethylene and polypropylene)
| Container Size | 4 g |
| Bond Time | 10 min |
| Color | Gray, Off White, Black |
| Odor | Mild |
| Cure Type | Room Temperature (Ambient) Cure |
| Applicable Materials | Glass, Hard Plastics, Rubber, Metal |
| Family Name | Adhesive |
| Container Type | Cups |
| Use With | Ceramic, Concrete, Metal, Plastic, Wood |
| Weight | 0.28 LB |
| EAN or UPC | 79340214255 |

