- 4 oz Container
- Green, White Color
description
- LOCTITE® EA 9490 is a green/white, 2-part, epoxy adhesive stick that cures underwater and will bond to most damp surfaces. The product repairs, fills, and seals holes, cracks, and worn surfaces. Furthermore, LOCTITE EA 9490 may be drilled, tapped, sanded, machined and painted after curing. Unaffected by chlorinated or salt water.
features
- Cures underwater
- Adheres to most damp surfaces
- Suits repairing, filling and sealing tasks
- High strength
- Can be drilled, tapped, sanded, machined and painted
- Unaffected by chlorinated or salt water
compliances
- Agriculture Canada approved
| Color | Green, White |
| Container Size | 4 oz |
| Bond Time | 5 min |
| Origin | General Repair Epoxies |
| Full Cure | 1 h |
| Application | Plumbing, Marine |
| Container Type | Stick |
| Use With | Metal, Ceramic, Concrete, Wood, Plastic |
| Weight | 0.32 LB |
| EAN or UPC | 79340820937 |

