- Red, Amber Color
description
- LOCTITE® PC 9422 is a red, 2-part, thick, aggregate-filled liquid epoxy system designed for grouting up to 18 in (46 cm) deep, including self-leveling applications under rails and sole plates at typical dry service temperatures of -20 °F to +225 °F (-30 °C to 105 °C). It withstands high torque loading.
applications
- Cone crushers
- Diesel or gas engines
- Gantry cranes
- Mine hoists
- Outboard bearings
- Self-leveling applications
features
- 100% solids epoxy system
- Chemical resistant
- Non-shrinking
- Fast and easy to use
- Self-leveling
- Stronger than concrete
- Corrosion resistant
| Container Size | 5 gal |
| Physical Form | Liquid |
| Container Type | Pail |
| Functional Cure | 24 h |
| Origin | Floor Repair Epoxies |
| Color | Red, Amber |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 56.0 LB |
| EAN or UPC | 79340335103 |
-
No Air Shipping


