- PB150 Series Light-Duty Pillow Block
- 1 1/8" Shaft
- 4 23/32" Bolt Centers
- 1 11/16" Center Line to Base
- Setscrew Locking Collar
| Length Through Bore | 1.22 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 225 °F |
| Pillow Block Type | Thru-Bolt |
| Base Width | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 4 7/16 in |
| Bolt Holes | 2 |
| Base Height | 13/32 in |
| Temperature Range [Min] | -25 °F |
| Overall Width | 1 33/64 in |
| Housing Width | 1 5/16 in |
| Bolt Hole Spacing | 4 23/32 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch Bore |
| Center of Bearing to Front of Inner Ring | 0.866 in |
| Housing Height | 3 5/32 in |
| Base Length | 5 15/16 in |
| Bolt Hole Spacing Range [Max] | 5 in |
| Lubrication | Relubricatable |
| Collar O.D. | 1.563 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Series | PB150 |
| Mounted Unit Duty | Light-Duty |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| Housing Material | Hub-Alloy® |
| Bolt Size | 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 662798247182 |

