- PB250N Series Normal-Duty Pillow Block
- 2" Shaft
- 6 29/32" Bolt Centers
- 2 7/16" Center Line to Base
- Setscrew Locking Collar
| End Type | Open End |
| Base Height | 7/8 in |
| Collar O.D. | 2.719 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -25 °F |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Height | 4 15/16 in |
| Inch/Metric | Inch Bore |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Max] | 225 °F |
| Base Length | 9 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.772 in |
| Shaft Dia. | 2 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 7 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 1.28 in |
| Housing Width | 2 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Base Width | 2 1/4 in |
| Overall Width | 2 13/32 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Spacing | 6 29/32 in |
| Series | PB250N |
| Weight | 9.0 LB |
| EAN or UPC | 662798249537 |

