- Axial Cage & Roller Assembly
- 65 mm ID x 90 mm OD x 3 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
| Cage Material | Steel |
| Dynamic Load Rating | 105 lbf |
| Precision Ground | N/A |
| Self Aligning | No |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 57 lbf |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Cage & Roller Assembly |
| Origin | Needle Roller & Cage |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Weight | 0.092 LB |
| EAN or UPC | 4012802367546 |

