- 20.5 mm Height
- 56 mm Width
- 69 mm Length
description
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
| Wheel Plate Assembly Height | 22 mm |
| Height to Center of Vee | 13 mm |
| Plate Thickness | 8.7 mm |
| Wheel Plate Assembly Width | 56 mm |
| Slide Width | 20 mm |
| Wheel Height | 13 mm |
| Plate Width | 56 mm |
| Plate Length | 59 mm |
| Wheel Centers (Length)" | 34 mm |
| Wheel Plate Height | 20.5 mm |
| Wheel Plate Hole Spacing Length | 49 mm |
| Wheel Plate Hole Spacing Width | 39 mm |
| Wheel Plate Assembly Length | 69 mm |
| Material | Steel |
| Weight | 1.425 LB |
| EAN or UPC | 4012802453072 |

