- 25 mm Height
- 65 mm Width
- 85 mm Length
- Enclosed Sealed Carriage
- Corrosion Resistant
description
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
| Wheel Plate Assembly Length | 85 mm |
| Plate Width | 65 mm |
| Wheel Plate Height | 23.5 mm |
| Plate Thickness | 9 mm |
| Wheel Plate Hole Spacing Length | 60 mm |
| Wheel Plate Assembly Width | 65 mm |
| Wheel Centers (Length)" | 45 mm |
| Wheel Height | 14.4 mm |
| Wheel Plate Hole Spacing Width | 50 mm |
| Material | Steel |
| Temp Description | w/Corrosion Resistant |
| Slide Width | 25 mm |
| Plate Length | 75 mm |
| Height to Center of Vee | 14.4 mm |
| Wheel Plate Assembly Height | 25 mm |
| Weight | 0.792 LB |
| EAN or UPC | 4012802511611 |

