- 32 mm Height
- 86 mm Width
- 112 mm Length
description
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
| Wheel Plate Assembly Height | 35.5 mm |
| Wheel Plate Assembly Width | 86 mm |
| Plate Width | 86 mm |
| Temp Description | w/Corrosion Resistant |
| Wheel Plate Hole Spacing Length | 70 mm |
| Slide Width | 32 mm |
| Wheel Plate Height | 32 mm |
| Material | Steel |
| Height to Center of Vee | 20.5 mm |
| Wheel Plate Assembly Length | 112 mm |
| Wheel Height | 20.5 mm |
| Plate Thickness | 14 mm |
| Wheel Centers (Length)" | 60 mm |
| Wheel Plate Hole Spacing Width | 59 mm |
| Plate Length | 98 mm |
| Weight | 1.32 LB |
| EAN or UPC | 4012802054668 |

