- 60.4 mm Height
- 145 mm Width
- 186 mm Length
- Enclosed Sealed Carriage
description
- The closed compact carriage allows simple construction of track roller linear guidance systems which are required to operate in contaminated environments.
- The compact carriage consists of a saddle plate, four bolts, four track rollers, two sealing lips, and a plastic lubrication and wiper on each end face.
| Wheel Plate Assembly Width | 145 mm |
| Height to Center of Vee | 35.3 mm |
| Wheel Plate Hole Spacing Width | 105 mm |
| Wheel Centers (Length)" | 105 mm |
| Wheel Plate Height | 53.8 mm |
| Plate Thickness | 24 mm |
| Plate Width | 145 mm |
| Wheel Plate Hole Spacing Length | 110 mm |
| Slide Width | 52 mm |
| Material | Steel |
| Wheel Plate Assembly Length | 186 mm |
| Wheel Plate Assembly Height | 60.4 mm |
| Plate Length | 166 mm |
| Wheel Height | 29.2 mm |
| Weight | 7.656 LB |
| EAN or UPC | 35373236633 |

