- 17 mm Roller Diameter
- 8 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Material | Stainless Steel |
| Temp Description | w/Seals, Corrosion Resistant |
| Roller Dia. | 17 mm |
| Roller Width | 7 mm |
| Type of Bearing | Through Fixing |
| Overall Length | 8 mm |
| Roller Type | Gothic Arch Groove |
| Weight | 0.021 LB |
| EAN or UPC | 4012802472028 |

