- 16 mm Outside Diameter
- 7 mm Wide Track Roller
- w/Seals
- Corrosion ResistantFor Use w/Guideways And Round Shafts
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Roller Type | Gothic Arch Groove |
| Temp Description | w/Seals, Corrosion Resistant |
| Roller Width | 7 mm |
| Roller Dia. | 16 mm |
| Type of Bearing | Through Fixing |
| Material | Stainless Steel |
| Overall Length | 8 mm |
| Weight | 0.018 LB |
| EAN or UPC | 35373357451 |

