- 35 mm Roller Diameter
- 15.9 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Overall Length | 15.9 mm |
| Roller Width | 15.9 mm |
| Temp Description | w/Seals, Corrosion Resistant |
| Type of Bearing | Through Fixing |
| Roller Type | Gothic Arch Groove |
| Material | Stainless Steel |
| Roller Dia. | 35 mm |
| Weight | 0.184 LB |
| EAN or UPC | 4012802811087 |

