- 72 mm Roller Diameter
- 25.8 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Roller Type | Gothic Arch Groove |
| Roller Dia. | 72 mm |
| Roller Width | 23.8 mm |
| Type of Bearing | Through Fixing |
| Overall Length | 25.8 mm |
| Material | Carbon Steel |
| Temp Description | w/Shields |
| Weight | 1.108 LB |
| EAN or UPC | 4012802786088 |

