- 98 mm Roller Diameter
- 38 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Overall Length | 38 mm |
| Roller Type | Gothic Arch Groove |
| Roller Width | 36 mm |
| Roller Dia. | 98 mm |
| Type of Bearing | Through Fixing |
| Temp Description | w/Shields |
| Material | Carbon Steel |
| Weight | 3.595 LB |
| EAN or UPC | 4012802784350 |

