- 42 mm Roller Diameter
- 19 mm Overall Length
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Overall Length | 19 mm |
| Roller Type | Gothic Arch Groove |
| Material | Stainless Steel |
| Roller Width | 19 mm |
| Temp Description | w/Seals |
| Roller Dia. | 42 mm |
| Type of Bearing | Through Fixing |
| Weight | 0.372 LB |
| EAN or UPC | 4012802786477 |

