- 47 mm Outside Diameter
- 15 mm Wide Track Roller
- w/ShieldsFor Use w/Guideways And Round Shafts
features
- Correspond in construction to double row angular contact bearings without filling slots
- Can take axial loads in both directions
- Reinforced outer ring allows for high radial loads
- Raceway has a gothic arch with a two-point contact system
| Roller Type | Gothic Arch Groove |
| Roller Dia. | 47 mm |
| Overall Length | 19 mm |
| Type of Bearing | Through Fixing |
| Roller Width | 19 mm |
| Material | Carbon Steel |
| Temp Description | w/Shields |
| Weight | 0.451 LB |
| EAN or UPC | 4012802786224 |

