- NUTR Series Yoke Type Track Roller With Axial Guidance, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
features
- Metric series
- Two-row, cylindrical-roller design
- Accepts thrust through rollers
includes
- Labyrinth seals for higher temperatures
| Overall Width | 32 mm |
| Series | NUTR |
| Roller Width | 30 mm |
| Material | Steel |
| Overall Width Tolerance [Min] | 31.8800 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Inside Diameter Tolerance [Min] | 49.9880 mm |
| Overall Width Tolerance [Max] | 32.0000 mm |
| Dynamic Capacity | 22500 lbf |
| Limiting Speed | 1300 rpm |
| Roller Dia. | 90 mm |
| Inner Ring | With Inner Ring |
| Static Capacity | 36000 lbf |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Enclosure | Labyrinth Seals |
| Roller Type | Crowned |
| Inside Diameter Tolerance [Max] | 50.0000 mm |
| Weight | 2.508 LB |
| EAN or UPC | 4012802415490 |

