- 4800 bpm Blows/Minute
- 1 in Bore Diameter
- 1.125 in Stroke Length
description
- Great for surface preparation work involving the cleaning and removal of paint, rust, dirt or weld slag, the 125 Series Needle Scalers are a durable, dependable and economic option. This series comes with 19 needles, each with a diameter of 1/8“.
features
- Durability: Reengineered needle spring delivers more than twice the life of its previous version.
- Versatility: Can be used with 1/8" round needles (Qty 19) or with chisel attachments to match up with many of your surface preparation needs.
- Economical: A great value that will work as long as you do.
| Series | 125 Series |
| Duty Rating | Medium Duty |
| Vibration Level | 9.6 m/s2 |
| Sound Pressure/Power | 96.3 / 107.3 Db |
| Shank Size | 1/2 in |
| Hose Size [Min] | 5/16 in |
| Shank Type | Square |
| Air Inlet | 1/4 in |
| Warranty | 1 Year |
| Air Inlet Type | NPT |
| Actuation | Lever |
| Air Pressure | 90 psi |
| Power Source | Air Powered |
| Bore Dia. | 1 in |
| Length | 18.300 in |
| Stroke Length | 1.125 in |
| Housing Material | Steel |
| Air Consumption @ Load | 20 cfm, 566 I/min |
| Handle Type | Inline |
| Standard | CE EAC |
| Needle Qty | 19 Needles |
| Weight | 3.0 LB |

