- Pneumatic Needle Scaler
- 4600 blows/min
- 1/4" NPT(F)
features
- Adjustable bayonet-type needle housing lock allows adjustment without special tools
- Choice of three needle materials permits custom selection for various surfaces
- Rubber-faced throttle valve means positive sealing
- Tested and approved in accordance with MIL-S-23492A (ships)
- Precision heat-treated needles for maximum performance
- For surface preparation work involving the cleaning or removal of paint, rust, dirt or weld slag, the 125 is a durable, dependable, economical solution
| Length | 18.300 in |
| Hose Size | 0.3125 in |
| Inlet Size | 1/4 in NPT(F) |
| Blows/Impacts Per Minute | 4600 blows/min |
| Control Type | On/Off - Lever |
| Air Consumption @ Load | 15 ft3/min |
| Handle Type | Body Grip |
| Air Consumption [Max] | 15 ft3/min |
| Weight | 6.85 LB |
| EAN or UPC | 663023005089 |

